Motion
PE35-XL
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 80 mm OD, 40 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03207178
MFR #PE35-XL
Your Price$161.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 80 mm OD, 40 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03207178
MFR #PE35-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$161.39/each(List $234.02)

Overview

Mfr description
PE35-XL

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    40 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    15300 N
  • Bearing Material
    52100 Steel
  • Seal Type
    P-Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802802030
  • UPC_NO
    4012802802030
  • Weight
    1.69 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text