Motion
EMP-24TC CR

SEALMASTER
EMP-24TC CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #03207378
MFR #EMP-24TC CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMP-24TC CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #03207378
MFR #EMP-24TC CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMP-24TC CR CORR RES PILL BLK
  • Single lip contact seal with black oxide bearing races
  • Fluoropolymer coated cast iron housing for corrosion resistance with expansion bearing for axial movement
  • Skwezloc® concentric locking for near perfect concentricity
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.5000 to 6.7500 in
  • Base To Bore Centerline
    2.3125 in
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.5630 in
  • Overall Length
    8.7500 in
  • Base Width
    2.6250 in
  • Overall Width
    2.0000 in
  • Finish Coating
    Fluoropolymer Coated
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    220 °F
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Max Rpm
    4150 rpm
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Series
    Medium
  • Replacement Bearing
    AR-2-18TC FG2
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • UPC_NO
    662461237656
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EMP-24TC CR
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461237656
  • Weight
    9.3 lbs
  • Features & Benefits
    • Single lip contact seal with black oxide bearing races • Fluoropolymer coated cast iron housing for corrosion resistance with expansion bearing for axial movement • Skwezloc® concentric locking for near perfect concentricity • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text