Motion
C2120HSS COTT CONN LINK EA PK

PEER CHAIN
C2120HSS COTT CONN LINK EA PK

Connecting Link - 2120 / 3 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
MI ITEM #03207508
MFR #C2120HSS COTT CONN LINK EA PK
Price$45.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2120HSS COTT CONN LINK EA PK

Connecting Link - 2120 / 3 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
MI ITEM #03207508
MFR #C2120HSS COTT CONN LINK EA PK

Mfr description
C2120 HEAVY STAINLESS COTT CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.64/each

Specifications

Dimensions

  • Chain Size & Pitch
    2120 / 3 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.369 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2650 in, 32.13 mm
  • Pitch
    3 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.96 lbs
  • Weight per Foot
    0.96 lbs, 1.43 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    C2120H
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2120HSS COTT CONN LINK EA PK
  • Manufacturer Stock Number
    6658
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2120H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)