Overview
Mfr description
6410-20-16
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size1 in, 1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN, 1-5/8-12 UN
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size1 in, 1-1/4 in
- End 2 Thread1-5/16-12 UN, 1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data