Motion
SBN3243 BALL NUT

NOOK INDUSTRIES
SBN3243 BALL NUT

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #03207790
MFR #SBN3243 BALL NUT
Your Price$2,318.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN3243 BALL NUT

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #03207790
MFR #SBN3243 BALL NUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,318.99/each(List $3,478.49)

Overview

Mfr description
SBN3243 BALL NUT

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.1560 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.044 in
  • Root Diameter Minimum
    2.3200 in
  • Lead
    0.2500 in
  • Dynamic Load Capacity
    6135 lbs
  • Static Load Capacity
    81938 lbs
  • Balls Per Circuit Nut
    158/474
  • Ball Circle Diameter
    2.5000 in
  • Nut Weight
    4.7 lbs
  • Screw Weight
    15.45 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought