Motion
DMD-80-1 ROFF LINK P AP

DIAMOND CHAIN COMPANY
DMD-80-1 ROFF LINK P AP

Offset Link - 80 / 1 in Pitch, Riveted, Stainless Steel Material
Mi Item #03207847
MFR #DMD-80-1 ROFF LINK P AP
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1 ROFF LINK P AP

Offset Link - 80 / 1 in Pitch, Riveted, Stainless Steel Material
Mi Item #03207847
MFR #DMD-80-1 ROFF LINK P AP

Mfr description
DMD-80-1 ROFF LINK P AP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GAP-1334-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647382132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)