Motion
ALD900-N12B-S2

SMC CORP OF AMERICA
ALD900-N12B-S2

Main Air Line Lubricator - 1-1/4 NPT, Polycarbonate Bowl
MI ITEM #03208142
MFR #ALD900-N12B-S2
List Price$1,615.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ALD900-N12B-S2

Main Air Line Lubricator - 1-1/4 NPT, Polycarbonate Bowl
MI ITEM #03208142
MFR #ALD900-N12B-S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,615.78/each for your price

Overview

Mfr description
ALD900-N12B-S2 DP LUBE 1 1/2" W/ SW
  • Centrally located lubricator
  • Low oil consumption
  • Simplified oil feeding volume setting in which only thepressure differential is adjusted
  • Oil can be replenished without interrupting air supply
  • Low maintenance
  • Visible oil mist ensures proper operation

Specifications

  • Oil Capacity
  • Bowl Material
    Polycarbonate
  • Body Size
    9
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    41 °F
  • Operating Temperature Range
    41 to 140 °F
  • Manufacturer Catalog
  • Bowl Capacity
    169 fl oz (US)
  • Includes
    Bracket
  • Series
    ALD
  • Weight
    54.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text