Motion
KMT 2

SKF
KMT 2

KMT Series Bearing Lock Nut - M15x1 mm Thread Size, 33 mm OD, 28 mm Face Dia., 16 mm Width, Steel Material
MI ITEM #03208284
MFR #KMT 2
Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 2

KMT Series Bearing Lock Nut - M15x1 mm Thread Size, 33 mm OD, 28 mm Face Dia., 16 mm Width, Steel Material
MI ITEM #03208284
MFR #KMT 2

Mfr description
KMT2 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.75/each

Specifications

Dimensions

  • Axial Load
    60 kN;13 489 lbf
  • Bore Diameter
    15 mm
  • Face Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width
    16 mm
  • Thread Size  
    M15x1 mm
  • Weight
    0.16 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577662712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)