Motion
039711

DODGE
039711

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03208297
MFR #039711
Price$4,869.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039711

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03208297
MFR #039711

Mfr description
H4S-232-USAF HOUSING 039711
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,869.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6900 in
  • Bolt Center To Center Length
    17.3800 to 19.1300 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039711
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475816354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)