Motion
E50 ELEMENT HD YELLOW

REXNORD INC
E50 ELEMENT HD YELLOW

7300045HDY Omega Close-Coupled Elastomeric Element - E50
MI ITEM #03208299
MFR #E50 ELEMENT HD YELLOW
Price$691.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E50 ELEMENT HD YELLOW

7300045HDY Omega Close-Coupled Elastomeric Element - E50
MI ITEM #03208299
MFR #E50 ELEMENT HD YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$691.77/each

Specifications

Dimensions

  • Coupling Diameter
    280 mm
  • Coupling Size Code
    E50
  • Outside Diameter  
    279 mm
  • Overall Length
    5.0000 in
  • Weight
    9.67 lb

Details

  • Additional Details
    Rexnord E Series Heavy Duty Yellow (HDY) Flexible Elements size(s) E50 close coupled style with standard imperial and standard shoe coating in Heavy Duty Yellow (HDY) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    7300045HDY
  • Material
    Heavy-Duty Yellow (HDY)
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    9560 lb·in
  • UPC_NO
    793699561401

Overview

Mfr description
7300045HDY E50 ELEMENT HD YELLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought