Motion
NS7956-16T 1IN I PA

REXNORD INC
NS7956-16T 1IN I PA

10028597 / NS7956-16T_1IN_I_PA
MI ITEM #03208303
MFR #NS7956-16T 1IN I PA
Your Price$201.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7956-16T 1IN I PA

10028597 / NS7956-16T_1IN_I_PA
MI ITEM #03208303
MFR #NS7956-16T 1IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.36/each(List $231.57)

Overview

Mfr description
614-167-5 NS7956-16T 1 IDL
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1in Round Idler Bore in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Length Through Bore
    1.88 in
  • Maximum Bore
    2-1/2 in
  • Sprocket Material
    PA
  • Includes
    Set Screws
  • Weight
    0.50 lbs
  • UPC_NO
    793699408652
  • Chain Number
    NS7956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text