Motion
500-A-BR
Cam & Groove Adapter - 5 in, Male Adapter, x 5 in, Female NPT, Straight
MI ITEM #03208337
MFR #500-A-BR
Price$326.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Adapter - 5 in, Male Adapter, x 5 in, Female NPT, Straight
MI ITEM #03208337
MFR #500-A-BR

Mfr description
500-A-BR
  • Produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.19/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • End 1 Size
    5 in
  • End 2 Size
    5 in
  • Inside Diameter
    5.0000 in
  • Thread Size
    5.0000 NPT
  • Weight
    6.04 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Brass
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Style
    Adapter
  • Type
    A
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)