Motion
GAM1
1/2 Global Air King Hose End 1-Clip, Plated Ste
Mi Item #03208339
MFR #GAM1
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Global Air King Hose End 1-Clip, Plated Ste
Mi Item #03208339
MFR #GAM1

Mfr description
GAM1 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Dimensions

  • Size
    0.5000 in

Details

  • For Use With
    Air King is for air and water service only, Use of supplied safety clip guarantees the fittings are properly connected because the safety pin will not go through the holes in mating fittings until couplings are locked in place. Only one Air King safety clip or wire type retainer is required for each Air King universal coupling
  • Material
    Plated Steel
  • Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)