Motion
GAM11
1 Global Air King Hose End,1-Clip Plated Steel
Mi Item #03208341
MFR #GAM11
Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Air King Hose End,1-Clip Plated Steel
Mi Item #03208341
MFR #GAM11

Mfr description
GAM11 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.06/each

Specifications

Details

  • Body Material
    Steel
  • Material
    Plated Steel
  • Maximum Working Pressure
    150 psi
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)