Motion
GAM12
1 Global Air King Male NPT 1-Clip, Plat
Mi Item #03208343
MFR #GAM12
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Air King Male NPT 1-Clip, Plat
Mi Item #03208343
MFR #GAM12

Mfr description
GAM12 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Details

  • Body Material
    Steel
  • Material
    Plated Steel
  • Maximum Working Pressure
    150 psi
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)