Motion
5151
Tool Bag - Canvas Material, Number of Compartments: 10, Not Water Resistant, Brown
MI ITEM #03208464
MFR #5151
Your Price$109.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 10, Not Water Resistant, Brown
MI ITEM #03208464
MFR #5151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.78/each(List $126.25)

Overview

Mfr description
5151 TEN COMP. DRAWSTRING BAG

Specifications

  • Tool Bag Style
    Bucket
  • Number Of Compartments
    10
  • Material
    Canvas
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Color
    Brown
  • UPC_NO
    092644553417
  • Depth
    6 in
  • Height
    6 in
  • Length
    11 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text