Motion
5180
Tool Bag - Vinyl/Polyester Material, Not Water Resistant, Orange
Mi Item #03208465
MFR #5180
Price$252.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Vinyl/Polyester Material, Not Water Resistant, Orange
Mi Item #03208465
MFR #5180

Mfr description
5180 EXTRA LARGE NYLON EQ BAG
  • Orange vinyl-coated nylon fabric bag
  • Bottom extends 3'' (76 mm) up the sides
  • Bottom reinforced with 1/4'' (6 mm) plywood and protected by metal studs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.48/each

Specifications

Dimensions

  • Depth
    10 in
  • Height
    18 in
  • Length
    24 in

Details

  • Color
    Orange
  • Features & Benefits
    • Orange vinyl-coated nylon fabric bag • Bottom extends 3'' (76 mm) up the sides • Bottom reinforced with 1/4'' (6 mm) plywood and protected by metal studs • Wide opening steel frame is securely riveted in top of bag • Extra flap for storm protection
  • Material
    Vinyl/Polyester
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553608
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)