Motion
MT3259070
MT3259070
MI ITEM #03208471
MFR #MT3259070
List Price$96.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3259070
MI ITEM #03208471
MFR #MT3259070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.30/each for your price

Overview

Mfr description
59070 7/16" DRILL MILL

Specifications

  • Mill Diameter
    7/16 in
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
    1 in
  • Shank Diameter
    7/16 in
  • Overall Length
    2-3/4 in
  • Number Of Flutes
    2
  • Helix Angle
    30 °
  • Series
    5989
  • Extended Reach
    None
  • Length Type
    Regular
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought