Motion
33348
Mi Item #03208482
MFR #33348
Price$455.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03208482
MFR #33348

Mfr description
33348 DISPENSER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$455.34/each

Specifications

Dimensions

  • Outlet Thread Size
    3/8 in

Details

  • Capacity
    250 cm³
  • Lubricant Type
    Grease
  • Max Operating Temperature
    +140 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Air Operated, Electric Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)