1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BEHC5016
Electric Chain Hoist - 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03208584
MFR #
BEHC5016
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush BEHC5016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BEHC5016
Electric Chain Hoist - 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03208584
MFR #
BEHC5016
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Tool Weight
115 lb
Weight
115.00 lbs
Details
Manufacturer Upc Number
043927423460
Maximum Lift Speed
16 ft/min
Weight Capacity
1/2 ton
Overview
Mfr description
BEHC5016 CHAIN HOIST ELEC 1/2TON 16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought