Specifications
Dimensions
- Height9-3/4 in
Details
- Additional Details28/400 Closure with Adjustable Spray Pattern and Full Off Position
- Bottle ConfigurationTrigger Sprayer
- ColorBlue/White
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)