Motion
0740234
Lock Link Chain - #2, Galvanized Low Carbon Steel, 155 lbs Capacity, 1.08 in Link Dia., 100 ft
MI ITEM #03208696
MFR #0740234
Price$1.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - #2, Galvanized Low Carbon Steel, 155 lbs Capacity, 1.08 in Link Dia., 100 ft
MI ITEM #03208696
MFR #0740234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.52/ft

Specifications

Dimensions

  • Inside Link Length  
    1.08 in
  • Link Diameter  
    1.08 in
  • Overall Length
    100 ft
  • Trade Size
    #2

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Galvanized Low Carbon Steel
  • Finish Coating
    Galvanized
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    11.1/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    155 lbs

Overview

Mfr description
0740234 #2 LOCK LK SINGLE LOOP GALV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought