Overview
Mfr description
302813-0001 DRIVE GEAR
Specifications
- Product TypesDrive Gear
- Clutch Brake TypePneumatic Constricting Clutch & Brake
- SeriesCB
- Compatible Model Part Number118CB
- Bore Diameter1-3/4 / 1.755 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data