Motion
H936349-902A1

TIMKEN
H936349-902A1

Face to Face Spacer Assembly - 6.6250 in Bore, 13.0000 in OD, 3.1250 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #03208945
MFR #H936349-902A1
Price$29,347.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H936349-902A1

Face to Face Spacer Assembly - 6.6250 in Bore, 13.0000 in OD, 3.1250 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #03208945
MFR #H936349-902A1

Mfr description
H936349 BRG ASSY 902A1
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,347.89/each

Specifications

Dimensions

  • Bore Diameter  
    6.6250 in
  • Outside Diameter
    13.0000 in
  • Overall Width
    6.7500 in
  • Weight
    139.09 lbs
  • Width Over Inner Rings
    6.2500 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    H936349
  • Description
    H936349 BRG ASSY 902A1
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893072289
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    H936300
  • UPC_NO
    053893072289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)