Motion
UCP-1.9/16

NTN
UCP-1.9/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-9/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #03208957
MFR #UCP-1.9/16
Your Price$206.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-1.9/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-9/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #03208957
MFR #UCP-1.9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.43/each(List $237.40)

Overview

Mfr description
UCP-1.9/16 BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-9/16 in
  • Bolt Center To Center Length
    5.3750 in
  • Base To Bore Centerline
    1.9375 in
  • Bearing Number
    A-UC208-109D1
  • Duty Type
    Light Duty
  • Housing ID
    P208D1V50
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Height
    3.8438 in
  • Overall Length
    7.2500 in
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    54 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    29100 N
  • Radial Static Load Capacity
    17800 N
  • Max Rpm
    3500 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    A-UC208-109D1
  • UPC_NO
    4547359222289
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359222289
  • Closure Type
    Open
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought