Motion
BNT2005-2.6ZZ NUT

THK AMERICA INC
BNT2005-2.6ZZ NUT

20 mm Nominal Screw Diameter, Non-Preloaded
Mi Item #03209038
MFR #BNT2005-2.6ZZ NUT
Price$345.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNT2005-2.6ZZ NUT

20 mm Nominal Screw Diameter, Non-Preloaded
Mi Item #03209038
MFR #BNT2005-2.6ZZ NUT

Mfr description
BNT2005-2.6ZZNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.93/each

Specifications

Dimensions

  • Lead
    5 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Length
    35 mm

Details

  • Preload
    Non-Preloaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)