Motion
FYTBK 20 TF

SKF
FYTBK 20 TF

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03209297
MFR #FYTBK 20 TF
Your Price$295.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTBK 20 TF

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03209297
MFR #FYTBK 20 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$295.33/each(List $300.88)

Overview

Mfr description
FYTBK20TF

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Length Through Bore
    37.3 mm
  • Finish Coating
    Uncoated
  • Max Rpm
    8500 rpm
  • Series
    FYTB
  • Replacement Bearing
    YAR 204-2F
  • Manufacturer Upc Number
    7316570398168
  • UPC_NO
    7316570398168
  • Weight
    0.57 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought