Overview
Mfr description
ST-55C CR TAKE UP BRG
- Single lip contact seal with black oxide bearing races Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Compatible Frame NumberSTH 12 to 16-6 DZU
- Housing MaterialCast Iron - Fluoropolymer Coated
- Locking DeviceSet Screw
- Duty TypeStandard
- Seal TypeContact Seal
- Finish CoatingBlack Oxide Coated
- Operating Temperature Range-20 to 220 °F
- Overall Length10.2500 in
- Housing Width3.5000 in
- Overall Height7.8125 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width3.3750 in
- SeriesST
- Replacement Bearing2-37
- Type Of BearingBall Bearing
- Operating Temperature-20 to 220 °F
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Max Rpm1850 rpm
- Manufacturer Catalog NumberST-55C CR
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662461266960
- Weight31.4 lbs
- Radial Dynamic Load Capacity18681 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data