Overview
Mfr description
580J11 MULTI-RIB
Specifications
- SectionJ
- Overall Length58 in
- MaterialPolybutadiene Rubber
- Number Of Ribs11
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number580J11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data