Motion
24799-0122

GARLOCK KLOZURE
24799-0122

Oil Seal - Solid, 16.750 in Shaft Dia., 18.000 in OD, 0.750 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #03209497
MFR #24799-0122
Price$1,903.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24799-0122

Oil Seal - Solid, 16.750 in Shaft Dia., 18.000 in OD, 0.750 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #03209497
MFR #24799-0122

Mfr description
59X0122 MILL-RIGHT ES CRS 16.750"ID
  • Severe service assembled seal
  • Heavy duty outer case
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,903.92/each

Specifications

Dimensions

  • Outside Diameter
    18.000 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    16.750 in

Details

  • Design Type
    Model 59
  • Lip Material
    Mill-Right ES
  • Manufacturer Catalog Number
    24799-0122
  • Manufacturer Upc Number
    717744622657
  • ManufacturerName (description attribute)
    Garlock
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)