Motion
ASD230F-U10/32-07

SMC CORP OF AMERICA
ASD230F-U10/32-07

SMC® ASD230F-U10/32-07 Pneumatic Flow Control, Piping Type: Universal, Metering: Meter In, Meter Out
Mi Item #03209523
MFR #ASD230F-U10/32-07
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD230F-U10/32-07

SMC® ASD230F-U10/32-07 Pneumatic Flow Control, Piping Type: Universal, Metering: Meter In, Meter Out
Mi Item #03209523
MFR #ASD230F-U10/32-07

Mfr description
ASD230F-U10/32-07 SPEED CONTROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Body Size
    M5 Basis
  • Output Port Type
    #10-32 Female UNF Threaded
  • Overall Height
    28.6 mm
  • Overall Length
    32.6 mm
  • Overall Width
    9.6 mm
  • Port Size
    10-32UNF
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    1.1 mm²
  • Flow Rate
    75 l/min
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In, Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    UNF
  • Type
    Dual Speed Control
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)