Motion
PDN 317

SKF
PDN 317

Two-Bearing Unit Housing - 85 mm Compatible Shaft, 112 mm Height Centerline, 590 mm Length, 225 mm Height, 350 mm Width, Cast Iron Material
MI ITEM #03209593
MFR #PDN 317
Your Price$7,840.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PDN 317

Two-Bearing Unit Housing - 85 mm Compatible Shaft, 112 mm Height Centerline, 590 mm Length, 225 mm Height, 350 mm Width, Cast Iron Material
MI ITEM #03209593
MFR #PDN 317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,840.61/each(List $9,800.76)

Overview

Mfr description
PDN317 HSG

Specifications

  • Bore Diameter
    85 mm
  • Base Width
    350 mm
  • Series
    PDN
  • Housing Material
    Cast Iron
  • Lubricant
    Grease
  • Bolt Center To Center Length
    440 mm
  • Compatible Bearing
    6317
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577723581
  • UPC_NO
    7316577723581
  • Housing Type
    Housing Only
  • Weight
    134.48 lbs
  • Base To Bore Centerline
    112 mm
  • Overall Height
    225 mm
  • Product Type
    Two-Bearing Unit Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text