Motion
BV3D0375SA1111

DELAWARE MFG IND CORP
BV3D0375SA1111

Ball Valve - 3-Way, 3/8 in Port, Carbon Steel Body
MI ITEM #03209633
MFR #BV3D0375SA1111
List Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D0375SA1111

Ball Valve - 3-Way, 3/8 in Port, Carbon Steel Body
MI ITEM #03209633
MFR #BV3D0375SA1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.35/each for your price

Overview

Mfr description
BV3D-0375SA-1111 BALL VALVE 3/8-3V

Specifications

  • Flow Direction
    3-Way
  • Port Size
    3/8 in
  • Body Material
    Carbon Steel
  • Product Types
    Multiway Diverter Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Series
    BV3D
  • Overall Height
    3.1200 in
  • Type
    Multiway Diverter Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text