Motion
6222VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #03209654
MFR #6222VVC3
Your Price$922.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #03209654
MFR #6222VVC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$922.43/each(List $1,060.79)

Overview

Mfr description
6222 VV C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    38 mm
  • Overall Width
  • Overall Length
    200 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    38 mm
  • Manufacturer Catalog Number
    6222VVC3
  • Manufacturer Upc Number
    029176713415
  • UPC_NO
    029176713415
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222VVC3 is a 110mm bore radial deep groove ball bearing with double seals, 200mm OD, and 38mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text