Motion
FHSR205-16-2NCFM

PEER BEARING CO (SKF)
FHSR205-16-2NCFM

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #03210145
MFR #FHSR205-16-2NCFM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSR205-16-2NCFM

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #03210145
MFR #FHSR205-16-2NCFM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.0600 in
  • Overall Height  
    1.1300 in
  • Overall Length Diameter  
    4.1250 in
  • Overall Width
    2.2500 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590618873
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHSR205-16
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    8865590618873

Overview

Mfr description
FHSR205-16-2NCFM 1" 2 BOLT FLG (BULK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought