Motion
PAK672
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 9000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 62-1/2 x 62-1/2 x 8-3/4 in
Mi Item #03210596
MFR #PAK672
Price$868.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 9000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 62-1/2 x 62-1/2 x 8-3/4 in
Mi Item #03210596
MFR #PAK672

Mfr description
PAK672-BK-WOD CONTAINMENT PALLET
  • The strongest, most durable containment pallets you can buy won't buckle or bow. We guarantee it.
  • Strong enough for long-term storage of liquids with high specific gravities
  • Innovative design transfers weight to load-bearing channels to maximize capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$868.86/each

Specifications

Dimensions

  • Dimensions
    62-1/2 x 62-1/2 x 8-3/4 in
  • Height
    8.7500 in
  • Length
    62.5000 in
  • Weight
    137 lbs
  • Width
    62.5000 in

Details

  • Drain
    Optional .75" Drain
  • Load Capacity
    9000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    4
  • Number of Grates
    2
  • Sump Capacity
    75 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)