Overview
Mfr description
NAR835-N14G REGULATOR
Specifications
- Set Pressure Range3 to 30 psi
- Body Size80
- Maximum Operating Pressure145 psi
- Pressure GaugeG46-2-02 Guage
- Pressure Gauge IncludedG46-2-02 Gauge
- Series/SystemNAR-Pilot
- Product TypePilot Operated Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data