Motion
1L104HD
1-1/4" Steel One-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #03210715
MFR #1L104HD
Price$34.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel One-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #03210715
MFR #1L104HD

Mfr description
1L104HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.72/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.60 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786004384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)