Overview
Mfr description
UCPA210-32
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2 in
- UPC_NO80067569852
- Manufacturer Upc Number80067569852
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data