Motion
VP3145-045DZA-N-Q

SMC CORP OF AMERICA
VP3145-045DZA-N-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03210998
MFR #VP3145-045DZA-N-Q
Price$228.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-045DZA-N-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03210998
MFR #VP3145-045DZA-N-Q

Mfr description
VP3145-045DZA-N-Q AIR VALVE
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.89/each

Specifications

Dimensions

  • Overall Height
    194 mm
  • Port Size - Exhaust
    3/8 BSPT
  • Port Sizes
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    Standard
  • Flow Coefficient Cv Flow Factor Kv
    5.8 (OUT to EXH) Cv, 6.2 (IN to OUT) Cv
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    116 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤40 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    12 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    21 (OUT to EXH) dm³/(s.bar), 23 (IN to OUT) dm³/(s.bar)
  • Standards Met
    CE, ISO VG32, JIS B 8374-1981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)