Motion
SC0663

NTN
SC0663

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #03211247
MFR #SC0663
Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0663

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #03211247
MFR #SC0663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width
    0.3750 in, 9.520 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.212 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0663 BALL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC0663 is a radial deep groove ball bearing with a 1.2500 in bore and 2.2500 in outside diameter, ideal for industrial machinery.
  • Manufacturer Catalog Number
    SC0663
  • Manufacturer Upc Number
    4550253073482
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2650 lbf
  • Radial Static Load Capacity
    1810 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073482

Overview

Mfr description
SC0663 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought