Motion
1080T31 SPACER ASSY BE=7.000

FALK
1080T31 SPACER ASSY BE=7.000

Grid Coupling Component - 1080 Coupling Size Code
Mi Item #03211261
MFR #1080T31 SPACER ASSY BE=7.000
Price$3,681.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 SPACER ASSY BE=7.000

Grid Coupling Component - 1080 Coupling Size Code
Mi Item #03211261
MFR #1080T31 SPACER ASSY BE=7.000

Mfr description
1080T31 SPACER ASSY BE=7.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.41/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Distance Between Shafts
    7 in
  • Outside Diameter
    7 in
  • Weight
    53.65 lbs

Details

  • Compatible Part Number
    1080T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    18150 in
  • UPC_NO
    782934089725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)