Motion
8210G35V

ASCO
8210G35V

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Open
Mi Item #03211333
MFR #8210G35V
Price$451.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G35V

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Open
Mi Item #03211333
MFR #8210G35V

Mfr description
8210G035VAC120/60,110/50D 3/4 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/4 in
  • Overall Height
    2.28 in
  • Overall Length
    4.64 in
  • Overall Width
    2.81 in
  • Port 1 Size/Type
    3/4 in
  • Weight
    2.49 lbs, 2.6

Details

  • Actuation
    Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Light Oil, Non-Corrosive Media, Water
  • Flow Coefficient Cv Flow Factor Kv
    5.5 Cv
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2 way - 2/2 Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)