Motion
TF21010
Penetrant or Multipurpose Lubricant - 2 oz, Non-Aerosol Bottle, Brown Color
MI ITEM #03211336
MFR #TF21010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 2 oz, Non-Aerosol Bottle, Brown Color
MI ITEM #03211336
MFR #TF21010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 oz

Details

  • Application
    High Temperature
  • Color
    Brown
  • Composition
    with PTFE
  • Container Type
    Non-Aerosol Bottle
  • Flammability
    Flammable
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to 475 °F
  • Product Types
    Lubricant with PTFE
  • Regulations
    NFPA Rating
  • Temperature Range
    -60 to 475 °F
  • Type
    Lubricant
  • Working Temperature
    -60 to 475 °F

Overview

Mfr description
TF21010A TRI-FLOW 2OS NON-AEROSOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought