Specifications
Dimensions
- Pump Size1/2 in, 3/4 in
Details
- Ball MaterialBuna-N
- Check Seat MaterialAcetal
- Description KeywordFor 1/2 in & 3/4 in Husky® 515 & 716 Pumps
- Diaphragm MaterialBuna-N
- Supp Product Iom Eng Link
- Supporting Product Brochure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)