Overview
Mfr description
KMT 44 LOCKNUT
Specifications
- Outside Diameter
- Bore Diameter220 mm
- Overall Width36 mm
- Weight10.141 lbs
- SeriesKMT
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data