Motion
LBBR 25/HV6

EWELLIX USA LLC
LBBR 25/HV6

Closed Round Rail Ball Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Closed
MI ITEM #03211489
MFR #LBBR 25/HV6
Your Price$99.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 25/HV6

Closed Round Rail Ball Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Closed
MI ITEM #03211489
MFR #LBBR 25/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.68/each(List $183.42)

Overview

Mfr description
LBBR 25/HV6 LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Closure Type
    Closed
  • Overall Width
    40 mm
  • Seal Type
    Without Seals
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Static Load Capacity
    404.676 lbf
  • Dynamic Load Capacity
    467.626 lbf
  • Load Capacity
    2120 N
  • Outer Ring Width
    40 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314051110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text