Motion
HA3124
4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #03211535
MFR #HA3124
Price$953.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #03211535
MFR #HA3124

Mfr description
HA3124 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.21/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176643750
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176643750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)