Motion
HM237545G/510CDG+L01

NSK CORP, BEARING DIV
HM237545G/510CDG+L01

Tapered Roller Bearing Assembly - 7.0000 in Bore, 11.3750 in OD, 5.6250 in Width
MI ITEM #03211543
MFR #HM237545G/510CDG+L01
Price$7,226.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM237545G/510CDG+L01

Tapered Roller Bearing Assembly - 7.0000 in Bore, 11.3750 in OD, 5.6250 in Width
MI ITEM #03211543
MFR #HM237545G/510CDG+L01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,226.84/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter
    11.3750 in
  • Overall Length
    288.925 mm
  • Overall Width
    5.6250 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176733208
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176733208

Overview

Mfr description
HM237545G/510CDG+L01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought