Motion
TF29200
Tri-Flow Penetrant/Lubricant - 18 oz, Spray Bottle, Brown Color
Mi Item #03211616
MFR #TF29200
Price$45.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Flow Penetrant/Lubricant - 18 oz, Spray Bottle, Brown Color
Mi Item #03211616
MFR #TF29200

Mfr description
TF29200 SUPERIOR LUBRICANT
  • A superior, light-viscosity lubricant that allows for deep penetration into hard-to-reach moving parts
  • High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60°F to 475°F) and humidity
  • Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.64/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Weight
    1.31 lbs

Details

  • Application
    Extreme Temperature
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    Amyl Acetate, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil, 2-Methoxymethylethoxypropanol
  • Container Type
    Spray Bottle
  • Features & Benefits
    • A superior, light-viscosity lubricant that allows for deep penetration into hard-to-reach moving parts • High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60°F to 475°F) and humidity • Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion • Formulated with PTFE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    032053292002
  • Package Quantity
    6
  • Temperature Range
    -60 to +475 °F
  • Type
    Penetrant/Lubricant
  • UPC_NO
    032053292002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)